Shop All Exit Devices
Corbin Russwin
Rim Pullman Bolt, Exit Device, Heavy Duty
Mfr # ED5200S 630
Zoro # G4553866
original price:
$1,202.89
4% off
new price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED5000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 1/2 in
- Door Handing Non-Handed
Product Information
- Brand Corbin Russwin
- MFR # ED5200S 630
- Zoro # G4553866
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | ED5000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | No |
Item | Rim Pullman Bolt |
Grade | 1 |
Lockdown Type | Hex Dogging |
Type | Rim Type |
Standards | ANSI A156.3, Type 1, UL 305, California State Fire Marshal, NFPA 101 Life Safety Code |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Rim Pullman Bolt, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Series ED5000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, Type 1, UL 305, California State Fire Marshal, NFPA 101 Life Safety Code, Type Rim Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Passage Cameron Sn (97200-794)
- DON-JO Hinge Pin Door Stop (1507625)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- NUMERIS BY DIGILOCK Numeris Charging Locker 5G Manager Key/Power Jumper Combo (KEY-NM-MGR-00-01)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Fire Rated Surface Exit Device, 48", US32D (ED5200A 630 W048)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- Corbin Russwin Door Exit Devices