Shop All Exit Devices
Corbin Russwin
Rim Pullman Bolt, Exit Device, Heavy Duty
Mfr # ED5200A 630
Zoro # G4588141
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED5000
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Corbin Russwin
- MFR # ED5200A 630
- Zoro # G4588141
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | ED5000 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | Yes |
Item | Rim Pullman Bolt |
ADA Compliant | ADA Compliant |
Lockdown Type | Hex Dogging |
Type | Rim Type |
Grade | 1 |
Performance | Heavy Duty |
Standards | ANSI A156.3, Type 1, UL 305, California State Fire Marshal, NFPA 101 Life Safety Code |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Rim Pullman Bolt, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series ED5000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI A156.3, Type 1, UL 305, California State Fire Marshal, NFPA 101 Life Safety Code, Type Rim Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Key KB628A (KB628A)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right (DLA05)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- Corbin Russwin Exit Devices