Shop All Exit Devices
Corbin Russwin
Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel
Mfr # ED4200S 630
Zoro # G409949389
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Non-Handed
- Finish Satin Stainless
- Length (In.) 39.75 in
Product Information
- Brand Corbin Russwin
- MFR # ED4200S 630
- Zoro # G409949389
- UPC # 197163132447
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- SPEC Compression Spring Music Wire, PK5, D22120 (D22120)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- Corbin Russwin Exit Devices