Shop All Exit Devices
Corbin Russwin
Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl
Mfr # ED5657L 630 LHR
Zoro # G409949266
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing LHR
- Finish Satin Stainless
- Material Stainless Steel
Product Information
- Brand Corbin Russwin
- MFR # ED5657L 630 LHR
- Zoro # G409949266
- UPC # 197163131990
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | LHR |
Finish | Satin Stainless |
Item | Mortise Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Included, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701KA)
- LAUREY 1 1/4" First Family Knob-Oil Rubbed Bronze w/Cherry Insert (15463)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- TRIMLITE 30"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2668pri1501CLETLH1D4916)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CORBIN RUSSWIN Fire Rated Surface Exit Device, 48", US32D (ED5200A 630 W048)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- Corbin Russwin Door Exit Devices