Shop All Door Closers
Corbin Russwin
Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # DC8210H 689
Zoro # G4549772
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Corbin 8210
- Closer Type Hold Open
Product Information
- Brand Corbin Russwin
- MFR # DC8210H 689
- Zoro # G4549772
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 4-7/16" |
Housing Length | 12" |
Exterior Door Width | 48 in |
Interior Door Width | 60 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- KEYLESS FACTORY KeylessFactory:2011-2019 Dodge Chrysler Jeep / 5-Button Smart Key SHELL (SKS-CHY-1446-5) (SKS-CHY-1446-5)
- PRIME-LINE 0.165 in. x 25 ft. Roll Black Spline Single Pack (P 7521)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101B x 689 A1)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 A1 689 M54)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- Corbin Russwin Door Closers