Shop All Keyed Entry Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Storeroom
Mfr # CL3357 NZD 626
Zoro # G4628014
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Steel, Stainless Steel, Brass and Bronze
Product Information
- Brand Corbin Russwin
- MFR # CL3357 NZD 626
- Zoro # G4628014
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Right Angle, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Stainless Steel, Steel, Item Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Red Dot (03-100-WEB)
- KEY SYSTEMS Silver, 10 PK (278F)
- STRYBUC Strybuc 762C Operator Lh Slant Sill Mount (762C)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 (CL3857 NZD 626)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 NSA 626)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- Corbin Russwin Door Lever Locksets