Shop All Privacy Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # CL3820 NZD 10B
Zoro # G4548564
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Location Type Interior, Multi-Family, Restaurant, Retail
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Product Information
- Brand Corbin Russwin
- MFR # CL3820 NZD 10B
- Zoro # G4548564
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 3800 Right Angle, Lockset Finish Oil Rubbed Bronze, Key Type Not Keyed, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Steel, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 12mm ID, PK100 (ZUSAH1.5X12)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- TRIM-LOK Rubber Seal, 1 1/4" H, 25 ft L, D Shape (X2492BT-25)
- ZORO SELECT Work Holding Magnet, 250 lb. Pull (3DYD4)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 NSA 626)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (CL3320 NZD 626)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3520 NZD 626 (CL3520 NZD 626)
- Corbin Russwin Privacy Door Handles