Shop All Keyed Entry Door Handles
This Product is Discontinued
Corbin Russwin
Lever Lockset, Mechanical, Patio, Grd. 1 (Discontinued)
Mfr # CL3340 NZD 626
Zoro # G9595232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Patio
Product Information
- Brand Corbin Russwin
- MFR # CL3340 NZD 626
- Zoro # G9595232
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Patio, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position, Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.