Shop All Passage Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # CL3810 NZD 626
Zoro # G8695084
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- For Use With Wood, Steel Doors
- Lockset Handle Type Lever
- Includes Hardware
Product Information
- Brand Corbin Russwin
- MFR # CL3810 NZD 626
- Zoro # G8695084
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 3800 Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- KABA ILCO Key Blank, Nickle, Type BW2, 5 Pin, PK10 (1510-BW2)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Chrome Finish, (CL3580 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (T101S D 626)
- Corbin Russwin Passage Door Handles