Shop All Keyed Entry Door Handles
Corbin Russwin
Lever Lockset, Mechanical, Entrance
Mfr # ML2051 NSM 626
Zoro # G4553586
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Guage Steel, Stainless Steel, Brass, Bronze
Product Information
- Brand Corbin Russwin
- MFR # ML2051 NSM 626
- Zoro # G4553586
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style ML2001 Newport, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.13 Series 1000, ASTM F1577-95B Paragraph 6.2, BOMA International 4.13.8, California State Reference Code, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Heavy Duty Mortise Lockset, Key Material Nickel Silver, Location Type Healthcare, Institutional, School
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- SECURITRON Door Switch, SS, Mfr. No. MK, Alternate (MKSA)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Satin Stainless Steel (ML2003 LL 630)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B1)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- CORBIN RUSSWIN Occupancy Indicator, Mechanical, Lever (ML2060 LWA V20 26D)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- Corbin Russwin Keyed Entry Door Handles