Shop All Lockset Cylinders
Corbin Russwin
Interchangeable Core, 1-3/4"., 6 Pin
Mfr # 8000-L4 626
Zoro # G1265465
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type L4
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- Material Brass
Product Information
- Brand Corbin Russwin
- MFR # 8000-L4 626
- Zoro # G1265465
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Interchangeable Core |
Keyway Type | L4 |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Brass |
For Use With | Corbin LFIC Housings |
Description
Interchangeable Core, Finish Satin Chrome, Material Brass, Keyway Type L4, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With Corbin LFIC Housings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Privacy Hook Matte 4"L (N700-153)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- CORBIN RUSSWIN CL-series KIL/KIK Cylinder, 59A1 Key, 0-Bitted, 626, 4 Pack (2000-033-59A1 626 (4PK))
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC B238)
- CORBIN RUSSWIN Conventional 6 Pin Rim Cylinder with 2" Tailpiece and D1 Keyway Satin Chrome (CR3000200626D1)
- CORBIN RUSSWIN Conventional 6 Pin Rim Cylinder with 2" Tailpiece and 59D2 Keyway Satin Chrome (CR300020062659D2)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8300.003)
- Corbin Russwin Lockset Cylinders