Shop All Keyed Entry Door Knobs
Corbin Russwin
Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless
Mfr # CK4332 GRD 630
Zoro # G209948803
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade Grade 1
- Material Stainless Steel
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Conventional Cylinder
Product Information
- Brand Corbin Russwin
- MFR # CK4332 GRD 630
- Zoro # G209948803
- UPC # 197163134922
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 4.5 in |
Details
Lockset Finish | Satin Stainless Steel |
Lockset Grade | Grade 1 |
Material | Stainless Steel |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Conventional Cylinder |
Item | Cylindrical Lock |
Features | Institutional |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Description
Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE PIN CLOSER SAT NKL (N335-901)
- COMMAND Bathroom Hook, Molded Plastic, 2-1/4 In (17600B)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- KENAURD Kenaurd:Entry Door Knob Grade 2 - Silver - SC1 (KCDK01-SC-ET)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - L (MRK-114A-26D-LH)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-26D)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- SARGENT Electric Cylindrical Lock, 2870-10G71-24V LL 26D (2870-10G71-24V LL 26D)
- Corbin Russwin Door Knob Locksets