Shop All Exit Devices
Corbin Russwin
Exit Device, Satin SS, Latch Bolt
Mfr # ED5200 W048 630
Zoro # G702590943
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Stile Width 4 1/2 in
- Performance Heavy Duty
- Fire Rated Not Rated
- Cylinder No
- Lockdown Type Latch Bolt
Product Information
- Brand Corbin Russwin
- MFR # ED5200 W048 630
- Zoro # G702590943
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/2 in |
Max. Door Width | 48 in |
Details
Performance | Heavy Duty |
Fire Rated | Not Rated |
Cylinder | No |
Lockdown Type | Latch Bolt |
Type | Rim |
ADA Compliant | Yes |
Exit Device Type | Exit Device |
Standards | ANSI A117.1 Accessibility Code, ANSI A156.3, Type 28, Grade 1, California State Fire Marshal pursuant to section 13144.1, NFPA 101, UL 305 |
Description
Exit Device, Exit Device, Latch Bolt, Heavy Duty Performance, Not Applicable, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI A117.1 Accessibility Code, ANSI A156.3, Type 28, Grade 1, California State Fire Marshal pursuant to section 13144.1, NFPA 101, UL 305, Cylinder No, Max. Door Width 48 in, Type Rim, Fire Rating - Door Hardware Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD 100PK 1 Split Key Ring (KB105)
- BALDWIN Reserve Lifetime Brass Cylinders (8BR0204.001)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- KABA ILCO Key Blank, Brass, Type FA3, 6 Pin, PK10 (A1054WD-FA3)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- LOCDOWN Electronic Lock, Satin Chrome, 12 Button (ETPDNS1G/26DV99)
- Corbin Russwin Exit Devices