Shop All Keyed Entry Door Handles
Corbin Russwin
Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome
Mfr # ML2024 LWA 626
Zoro # G509952562
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Length 10 in
- Fire Rated 3 Hours {A}
Product Information
- Brand Corbin Russwin
- MFR # ML2024 LWA 626
- Zoro # G509952562
- UPC # 197163053018
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Material | Brass or Bronze |
Weight | 4 lb |
Features | Complete Lock |
Cylinder Core Type | Conventional Cylinder |
Type | Mortise Lock |
Description
Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Bottom Pin .172-5A (100 Polybag)(B172B) (LAB-B5AP1)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, 3/8 in. Cap x 7/16 in. Base Diameter Single Pack (N 7529)
- DORMAKABA Combination Deadlatch, Adjustable 2-3/8-in to 2-3/4-in Backset, Antique Brass (7104-05-41)
- COMPX TIMBERLINE Timberline Lock Plug Change Tool (KY-500)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome (ML2032 NSM 626)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome (ML2067 NSM 626 CLS7)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3551 NZD 626)
- CORBIN RUSSWIN Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, (CL3857 PZD 612 CL6)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- YALE Cylindrical Lock, MO5402LN 626 (MO5402LN 626)
- Corbin Russwin Door Locks and Deadbolts