Shop All Keyed Entry Handlesets
Corbin Russwin
Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze
Mfr # ML2053 LL 613
Zoro # G909994582
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in
- Handle Length 10 in
Product Information
- Brand Corbin Russwin
- MFR # ML2053 LL 613
- Zoro # G909994582
- UPC # 197163110940
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in |
Weight | 4 lb |
Material | Bronze |
Description
Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 8 PK (1777B)
- MIDWEST FASTENER 3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK (37182)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- STRYBUC 36in Door Bottom Brown (19-460)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2051 KK 613)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6963.050.RENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.LENT)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Venetian Bronze (85385.112.2RH)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- Corbin Russwin Entry Door Handlesets