Shop All Keyed Entry Handlesets
Corbin Russwin
Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze
Mfr # ML2051 KK 613
Zoro # G909994728
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in
- Handle Length 10 in
Product Information
- Brand Corbin Russwin
- MFR # ML2051 KK 613
- Zoro # G909994728
- UPC # 197163111428
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in |
Material | Bronze |
Weight | 4 lb |
Description
Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCBIR)
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- BALDWIN RESERVE Baldwin Reserve 8BR0516004 Single Cylind (8BR0516-004)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2053 LL 613)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- KWIKSET Austin Handleset with Austin Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800AUHXAUL-15-SMT-CP)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Polis (KWS-800TVHXVDL-26-SMT-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- Corbin Russwin Entry Door Handlesets