Shop All Lockset Cylinders
Corbin Russwin
Double Cylinder, Less Cylinder, Satin Chrome
Mfr # DL3012 626 LC
Zoro # G109958087
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Finish Satin Chrome
- Fire Rated No
- Overall Depth 2.5 in
- Cylinder Type Less Cylinder
Product Information
- Brand Corbin Russwin
- MFR # DL3012 626 LC
- Zoro # G109958087
- UPC # 197163133475
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Overall Depth | 2.5 in |
Width | 4.25 in |
Length | 6 in |
Details
Item | Deadbolts |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Satin Chrome |
Fire Rated | No |
Cylinder Type | Less Cylinder |
Door Handing | Not Handed |
Material | Brass or Bronze |
For Use With | DL3000 Series Cylindrical Deadlocks |
Description
Double Cylinder, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 17 In. W, 13 In. H, Steel (GRD1612F2GA)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- KWIKSET SN Milan Passage Lever (154MIL RDT 15 6AL RCS)
- PROSOURCE Bumper Screw Rubber 7/8In Wht (FE-S518-PS)
- CORBIN RUSSWIN 6-pin LFIC Core, 59C1 Keyway, 0-Bitted, 626, 4 Pack (8000-59C1 626 (4PK))
- CORBIN RUSSWIN Cylindrical Lock (UT5220 ESE 626 RH)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- CORBIN RUSSWIN 1-1/8" Mortise Cylinder, 59A1 Keyway, KD, A01 Cam, 626, 4 Pack (1000-118-A01-6-59A1 626 (4PK))
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A02 Cam, 626, 4 Pack (1070-112-A02-6 626 (4PK))
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C7M1626)
- Corbin Russwin Door Locks and Deadbolts