Shop All Keyed Entry Door Handles
Corbin Russwin
Classroom Mortise Lockbody Only, Satin Stainless Steel
Mfr # ML2003 LL 630
Zoro # G509957857
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Type Mortise Lock
- Weight 4 lb
Product Information
- Brand Corbin Russwin
- MFR # ML2003 LL 630
- Zoro # G509957857
- UPC # 197163112975
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Type | Mortise Lock |
Weight | 4 lb |
Material | Stainless Steel |
Fire Rated | 3 Hours {A} |
Features | Lockbody Only |
Description
Classroom Mortise Lockbody Only, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Clssroom/Storerm (CO200CY70 PRK RHO 626 PD)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- HICKORY HARDWARE Knob 5/8 Inch Diameter (P2816-MB)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 NZD 626 LC (CL3851 NZD 626 LC)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome (ML2057 NSM 626 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 NSM 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3855 NZD 626 (CL3855 NZD 626)
- CORBIN RUSSWIN Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Less Conventional Cylinder, Satin Chrome Fi (CL3861 NZD 626 LC)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- Corbin Russwin Keyed Entry Door Handles