Shop All Keyed Entry Door Handles
Corbin Russwin
Apartment or Dormitory Mortise Lock, CS Lever, M Escutcheon, Satin Chrome
Mfr # ML2067 CSM 626
Zoro # G909952896
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 4 lb
- Cylinder Core Type Conventional Cylinder
Product Information
- Brand Corbin Russwin
- MFR # ML2067 CSM 626
- Zoro # G909952896
- UPC # 197163108640
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 4 lb |
Cylinder Core Type | Conventional Cylinder |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Material | Brass or Bronze |
Features | Complete Lock |
Description
Apartment or Dormitory Mortise Lock, CS Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Quarter-Turn Lock Small Version, D=28, H=18, Stainless Steel 1.4401, Comp:Stainless Steel (K1351.4318)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- ECLIPSE MAGNETICS Magnetic Mitre Clamp, Pull Force:150lb (924)
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 CL6 (CL3857 NZD 626 CL6)
- CORBIN RUSSWIN wport Lever and D Rose Sngl Cylinder Entry Grade 2 Std Dty Lever Lock L4 Keyway Satin Chrome (CL3851NZD626)
- CORBIN RUSSWIN Cylindrical Lock, CL3861 NZD 626 (CL3861 NZD 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 NSA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- Corbin Russwin Door Locks and Deadbolts