Shop All Traffic Safety Vests and Apparel
Cor-Brite
Safety Vest, L, Class II, Lime
Mfr # V211PL
Zoro # G4239460
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 0
- Material Polyester
- Number of Outside Pockets 0
- ANSI Class 2
- Number of Inside Pockets 0
Product Information
- Brand Cor-Brite
- MFR # V211PL
- Zoro # G4239460
- UPC # 796326307137
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Number of Pockets with Closure | 0 |
Material | Polyester |
Number of Outside Pockets | 0 |
ANSI Class | 2 |
Number of Inside Pockets | 0 |
Color | Lime |
Closure Type | Hook-and-Loop |
Standards | ANSI/ISEA 107 |
Fall Protection Compatible | No |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Reflective Stripe Location | Chest |
Description
Safety Vest, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- TRU-SPEC Concealed Holster Shirt, 2XL, Black (1226)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK43)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, M, Reg (HVV046)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- CONDOR High Visibility Vest, Orange/Red, L (53YN87)
- NONE Vest, 10-Pocket, Small, Orange, CottonDuck (105149S)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCL2LX4)
- Cor-Brite High Visibility Clothing