Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 7/16, End Mill Material: Carbide
Mfr # 29691
Zoro # G1661828
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 2
- Length of Cut 1"
- Material - Machining Carbide
- End Mill Material Carbide
Product Information
- Brand Copperhead
- MFR # 29691
- Zoro # G1661828
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Milling Dia. | 7/16" |
Shank Dia. | 7/16" |
Corner Radius | 0.015" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Renewal Kit 3725ZS 3726Z 3726ZS 72teeth (3725RK-2)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated (W-260)
- TEKTON 1/4 in Dr Hex Bit Socket Set with Rails, 21-Piece (5/64-5/16 in., 2-8 mm) (SHB90202)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02X)
- Copperhead End Mills