Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 3/8, End Mill Style: Square
Mfr # 29649
Zoro # G1691544
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/2"
- Material - Machining Carbide
Product Information
- Brand Copperhead
- MFR # 29649
- Zoro # G1691544
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0511)
- GREENLEE Knock Out Set (KCC2-767)
- BIG HORN Ratchet Lever - Bolt 5/16-18, PK 5 (19726B-5PK)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P0100)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- KODIAK CUTTING TOOLS 0.016 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522803)
- Copperhead Carbide End Mills