Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 3/4 in. Copper Press x MPT Male Adapter
Mfr # XPRMA34
Zoro # G804265848
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Product Information
- Brand Copper Press By Tmg
- MFR # XPRMA34
- Zoro # G804265848
- UPC # 810053460191
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 3/4 in. Copper Press x MPT Male Adapter copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- MOEN Aerator (840015F22)
- LEGEND VALVE 3/4 T-4441NL PAKXPAK X PAK TEE (313-394NL)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E2805-5ABCP)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Repair Coupling with No Stop (XPRC1NS)
- COPPER PRESS BY TMG 1 in. Copper Press Tube Cap (XPRCAP1)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 3/4 in. Copper Press Reducing Tee (XPRT341234)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Brass FPT Drop Elbow (XPRDEE12)
- LEGEND VALVE 3/4" C X M ADAPTER (450-754)
- Copper Press By Tmg Copper Fittings