Shop All Copper Fittings
Copper Press By Tmg
3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee
Mfr # XPRT341212
Zoro # G604265840
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Product Information
- Brand Copper Press By Tmg
- MFR # XPRT341212
- Zoro # G604265840
- UPC # 810053460139
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIFILTER FILTER TAN WRENCH FOR U21 25 OB1 5 (OW40-DC6-S18)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- SHARKBITE MAX Check Valve (UR2016)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x FPT Female Adapter (XPRFA12)
- B & K Adapter 1.25Sw1.25Fpt Cu (W 61271)
- Copper Press By Tmg Fittings