Shop All Copper Fittings
Copper Press By Tmg
1/2 in. x 1/2 in. Copper Press x MPT Male Adapter
Mfr # XPRMA12
Zoro # G104265845
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Product Information
- Brand Copper Press By Tmg
- MFR # XPRMA12
- Zoro # G104265845
- UPC # 810053460054
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper Press x MPT Male Adapter copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Stem I Stp W/Pck (910-6710)
- ZORO SELECT Nipple, Schedule 40, 1/2"ID, 304 SS, 1-1/2"L (ZUSA-PF-1355)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 3/4 in. Copper Press Reducing Tee (XPRT341234)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- COPPER PRESS BY TMG 1 in. Copper Press Tube Cap (XPRCAP1)
- COPPER PRESS BY TMG 1/2 in. Copper Press Tube Cap (XPRCAP12)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- Copper Press By Tmg Copper Fittings