Shop All Copper Fittings
Copper Press By Tmg
1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK
Mfr # XPRE1230JR
Zoro # G304265850
product price: $57.79
/pk 30, $1.93/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Corrosion Resistant
Product Information
- Brand Copper Press By Tmg
- MFR # XPRE1230JR
- Zoro # G304265850
- UPC # 810053460368
- Country of Origin China
- Category Copper Fittings
Details
Material | Copper |
Features | Corrosion Resistant |
Description
The 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack) copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools. This pro pack of 30 elbows comes packed in a convenient & resealable jar.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (3997790)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 40 (5P673)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Brass FPT Drop Elbow (XPRDEE12)
- COPPER PRESS BY TMG 1 in. x 1 in. x 1 in. Copper Press x Press x Press Tee (XPRT1)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Repair Coupling with No Stop (XPRC34NS)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA3412)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- NIBCO 4" x 4" x 2" NOM C Copper Reducing Tee (611-R)
- Copper Press By Tmg Copper Fittings