Shop All Passage Door Handles
Copper Creek
Zane Lever Passage Function, Polished Stainless
Mfr # ZL2220PS
Zoro # G9459951
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Polished Stainless
Product Information
- Brand Copper Creek
- MFR # ZL2220PS
- Zoro # G9459951
- UPC # 849386006165
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Polished Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Color | Polished Stainless |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Function | Passage |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 5/8 in (C8054-C205A-14A)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- CAMDEN Single Gang Key Switch, 12/24 VAC/DC, SPDT Switch, N/O and N/C, Momentary, Aluminum Finish (CM-1120)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- COPPER CREEK Zane Lever Passage Function, Tuscan Bronze (ZL2220TB)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- COPPER CREEK Verona Lever Passage Function, Satin Stainless (VL2220SS)
- COPPER CREEK Verona Lever Passage Function, Polished Stainless (VL2220PS)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- BALDWIN ESTATE Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5141 (5141.056.MR)
- Copper Creek Door Locks and Deadbolts