Shop All Passage Door Handles
Copper Creek
Waverlie Lever Passage Function, Polished Brass
Mfr # WL2220PB
Zoro # G9462596
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Finish Polished Brass
- Includes Hardware and instructions
Product Information
- Brand Copper Creek
- MFR # WL2220PB
- Zoro # G9462596
- UPC # 849386002686
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Finish | Polished Brass |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Application | Retrofit or New Construction |
Color | Polished Brass |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Standards | ANSI Grade-3 |
Warranty | Limited Lifetime |
Function | Passage |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
ADA Compliant | Yes |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (5MFJ4)
- GLIDERITE HARDWARE 1-1/4 in. Matte Black Round Beaded Cabinet Knob, 25PK (5222-MB-25)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- COPPER CREEK Daley Lever Passage Function, Satin Stainless (DL1220SS)
- COPPER CREEK Verona Lever Passage Function, Polished Stainless (VL2220PS)
- COPPER CREEK Erin Lever Passage Function, Satin Stainless (EL1220SS)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- KWIKSET Dorian Lever Passage Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (200DNL-11P)
- Copper Creek Door Locks and Deadbolts