Shop All Deadbolt Locks
Copper Creek
Standard Duty Single Cylinder Grade-3 Deadbolt, Black
Mfr # DB2410BC
Zoro # G9462946
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Finish Black
- Material Steel, Brass and Zinc
Product Information
- Brand Copper Creek
- MFR # DB2410BC
- Zoro # G9462946
- UPC # 878898002365
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Finish | Black |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Color | Black |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Pins | 5 |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Electrical/Mechanical | Mechanical |
Function | Keyed |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 15 Outdoor Hook (N274-951)
- HICKORY HARDWARE Aluminum Handle 24 Inch, 2PK (C02H075747-AL)
- MIDWEST FASTENER 3/4" x 1-7/8" Solid Brass Hooks & Staples 10PK (37221)
- CODEL DOORS 18" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (1668MHCCON)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBS2410TB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- Copper Creek Deadbolt Locks