Shop All Deadbolt Locks
Copper Creek
Standard Duty Single Cylinder Grade-3 Deadbolt, Antique Nickel
Mfr # DB2410AN
Zoro # G9462261
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Material Steel, Brass and Zinc
Product Information
- Brand Copper Creek
- MFR # DB2410AN
- Zoro # G9462261
- UPC # 878898002341
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Color | Antique Nickel |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Finish | Antique Nickel |
Features | All Metal Construction |
Fire Rated | Not Fire Rated |
Function | Keyed |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
Pins | 5 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (2ZFF5)
- SIMPLEX Floating Front Throw Latch, Eplex (20416826D01)
- HD 12in Round Bearing w/Stop 1000Lb (TR12D)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBR2410TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- Copper Creek Deadbolt Locks and Deadlatches