Shop All Deadbolt Locks
Copper Creek
Standard Duty Single Cylinder Grade-3 Deadbolt, Antique Brass
Mfr # DB2410AB
Zoro # G9462970
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Features All Metal Construction
- For Use With Standard Residential and Commercial doors
Product Information
- Brand Copper Creek
- MFR # DB2410AB
- Zoro # G9462970
- UPC # 878898002334
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Finish | Antique Brass |
Includes | Hardware and instructions |
Color | Antique Brass |
Application | Retrofit or New Construction |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Pins | 5 |
Electrical/Mechanical | Mechanical |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Function | Keyed |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2006-2015 Mazda / 3-Button Remote Flip Key / PN: CC43-67-5RYC / BGBX1T478SKE125-01 (RFK-MAZ021)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-062-0300)
- BLUM 95 Degree Free-swinging Screw On Inset Thick Door Hinge (70T9750.TL)
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Satin Stainless (DB2420SS)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- Copper Creek Door Locks and Deadbolts