Shop All Deadbolt Locks
Copper Creek
Standard Duty Double Cylinder Grade-3 Deadbolt, Black
Mfr # DB2420BC
Zoro # G9461491
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
Product Information
- Brand Copper Creek
- MFR # DB2420BC
- Zoro # G9461491
- UPC # 878898002532
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Color | Black |
Finish | Black |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Pins | 5 |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Fire Rated | Not Fire Rated |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Function | Keyed |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Electrical/Mechanical | Mechanical |
Description
Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Catch 144615 (036878)
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB642-NR-626)
- FULTERER Fr5210 Full Extension Slide Zinc 22 in. (400175)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Black (DBS2410BC)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- KWIKSET DOUBLE CYLINDER DEADBOLT MT-BK (96650-515)
- Copper Creek Deadbolt Locks