Shop All Deadbolt Locks
Copper Creek
Square Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze
Mfr # DBS2410TB
Zoro # G9462009
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Finish Tuscan Bronze
Product Information
- Brand Copper Creek
- MFR # DBS2410TB
- Zoro # G9462009
- UPC # 849386002846
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Finish | Tuscan Bronze |
Color | Tuscan Bronze |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Fire Rated | Not Fire Rated |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Function | Keyed |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Electrical/Mechanical | Mechanical |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- WIRECRAFTERS Hinged Door Lock- Keyed Alike, Unfinished (HDLKXKA)
- JR PRODUCTS JR Products 00335 Standard Compartment Door Key Lock - 1-3/8" (00335)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- SCHLAGE Grade 2, Double Cyl, FSIC Less Core, US26D, Rectangle Stk (B562J 626)
- Copper Creek Door Locks and Deadbolts