Shop All Deadbolt Locks
Copper Creek
Square Contemporary Single Cylinder Grade-3 Deadbolt, Black
Mfr # DBS2410BC
Zoro # G9460006
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Finish Black
- Includes Hardware and instructions
Product Information
- Brand Copper Creek
- MFR # DBS2410BC
- Zoro # G9460006
- UPC # 849386020895
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Finish | Black |
Includes | Hardware and instructions |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Black |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Pins | 5 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Function | Keyed |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ZORO SELECT 1 in W x 48 in H Bright Brass Continuous Hinge (1CCG8)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBS2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- SCHLAGE SCHLAGE: 12€˜633 5" Deadbolt Backset (SC-12-633)
- Copper Creek Deadbolt Locks