Shop All Deadbolt Locks
Copper Creek
Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless
Mfr # DBR2410SS
Zoro # G9460916
product price: $30.20
/ea
$30.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # DBR2410SS
- Zoro # G9460916
- UPC # 849386002853
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Finish | Satin Stainless |
Features | All Metal Construction |
Includes | Hardware and instructions |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Pins | 5 |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Electrical/Mechanical | Mechanical |
Fire Rated | Not Fire Rated |
Function | Keyed |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- PRECISION SCREEN & SECURITY PROD Mag 36 WHT Vinyl Door (3670WH3068N)
- DELTA CYCLE CORP Sgl Hook Utility Holder (UH3000)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- FALCON Satin Chrome Deadbolt D261M626 (043156147281)
- Copper Creek Deadbolt Locks and Deadlatches