Shop All Deadbolt Locks
Copper Creek
Round Contemporary Double Cylinder Grade-3 Deadbolt, Satin Stainless
Mfr # DBR2420SS
Zoro # G9460240
product price: $36.40
/ea
$36.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-3
- ADA Compliant Yes
- Features All Metal Construction
- Finish Satin Stainless
Product Information
- Brand Copper Creek
- MFR # DBR2420SS
- Zoro # G9460240
- UPC # 849386002884
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-3 |
ADA Compliant | Yes |
Features | All Metal Construction |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Fire Rated | Not Fire Rated |
Pins | 5 |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Strike | Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included |
Function | Keyed |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
Description
Quality features include all metal construction, concealed screws, ADA decorative matching turn pieces, premium finishes and solid brass cylinders. These deadbolts keep you safe and decorate your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Pe10-121 Gas Spring (GSS 6299UC)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Bottom, Black, 1-1/2 In (RB21B-R)
- KNAPE & VOGT Slide Drawer Under Mt Znc 22In (1175P ZC 22-5/8)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Brass (DB2420PB)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBS2410TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBR2410TB)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- KWIKSET DOUBLE CYLINDER DEADBOLT MT-BK (96650-515)
- Copper Creek Door Locks and Deadbolts