Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss
Mfr # HZ2610XWLL-PS
Zoro # G9464790
$67.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # HZ2610XWLL-PS
- Zoro # G9464790
- UPC # 849386001603
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Item | Handleset/Lever Combo |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Stainless |
Key Material | 2 Included, Nickel Plated |
Fire Rated | Not Fire Rated |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Function | Keyed |
ADA Compliant | No |
Material | Steel, Brass and Zinc |
Pins | 5 |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Color | Polished Stainless |
Features | All Metal Construction |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SCHLAGE Cylindrical Lock, ALX40 SAT 619 (ALX40 SAT 619)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Antique Nickel (CZ2610XWLR-AN)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- SCHLAGE Camelot Satin Nickel Deadbolt and Entry Door Knob ANSI Grade 1 1.75 in. (FE285GCAM619GEO)
- Copper Creek Entry Door Handlesets