Shop All Keyed Entry Handlesets
Copper Creek
Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless
Mfr # HZ2610XKLL-PS
Zoro # G9464422
$67.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # HZ2610XKLL-PS
- Zoro # G9464422
- UPC # 849386020796
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Item | Handleset/Lever Combo |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Stainless |
Color | Polished Stainless |
ADA Compliant | No |
Function | Keyed |
Pins | 5 |
Fire Rated | Not Fire Rated |
Standards | ANSI Grade-3 |
Key Material | 2 Included, Nickel Plated |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Application | Retrofit or New Construction |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Chime Kit Wht 2Pushbuton (SL-27102-90)
- BLUM 110+ Degree Soft-closing Screw On Overlay Plus Hinge (73B3550)
- ELMDOR Fire Rated Access Door, 12x24, Prime Coat W/ Recessed Turn Latch (FR12X24PC-RTL)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- COPPER CREEK Heritage Handleset, Colonial Knob Interior Trim, Black (HZ2610XCK-BC)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- BALDWIN RESERVE Single Cylinder Adirondack Handleset, Rustic Knob, Dark Bronze (SC.ADIXRUS.RAR.481)
- Copper Creek Keyed Entry Handlesets