Shop All Deadbolt Locks
Copper Creek
Heavy Duty Single Cylinder Grade-2 Deadbolt, Satin Stainless
Mfr # DB6410SS
Zoro # G9463722
$65.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage-C
- Standards ANSI Grade-2
- ADA Compliant Yes
- Color Satin Stainless
- Includes Hardware and instructions
Product Information
- Brand Copper Creek
- MFR # DB6410SS
- Zoro # G9463722
- UPC # 878898005199
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | Schlage-C |
Standards | ANSI Grade-2 |
ADA Compliant | Yes |
Color | Satin Stainless |
Includes | Hardware and instructions |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Strike | Round Corner 2-3/4"x1-1/8" Steel Strike with Backer Plate |
Function | Keyed |
Finish | Satin Stainless |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Fire Rated | U.L 3HR Fire Rated |
Electrical/Mechanical | Mechanical |
Pins | 6 |
For Use With | Standard Residential and Commercial doors |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand deadbolt from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBR2410TB)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- Copper Creek Door Locks and Deadbolts