Shop All Deadbolt Locks
Copper Creek
Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze
Mfr # DBFR5410TB
Zoro # G9461038
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type KW1
- Standards ANSI Grade-2
- ADA Compliant Yes
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
Product Information
- Brand Copper Creek
- MFR # DBFR5410TB
- Zoro # G9461038
- UPC # 849386006691
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | KW1 |
Standards | ANSI Grade-2 |
ADA Compliant | Yes |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Tuscan Bronze |
Color | Tuscan Bronze |
Strike | Round Corner 2-3/4"x1-1/8" Steel Strike with Backer Plate |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Fire Rated | Not Fire Rated |
Electrical/Mechanical | Mechanical |
Pins | 5 |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Function | Keyed with Front Removable Cylinder |
Description
Ideally suited to multi-family or rental homes, this fluid modern style, front removable cylinder deadbolt provides the perfect harmony between peace of mind security and fantastic value. This tuscan bronze finish is appealing, resistant to smudging , and offers notable, heavy-duty durability. These locksets are designed to fit most residential doors with a full 1" throw, round corner adjustable latch, and meet the uncompromising grading standards of the ANSI for residential and builders hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- GLOBAL INDUSTRIAL Keys 2 Replacement for Cabinet w/Recessed Handles (RP9007)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-7/8 in. x 5-5/16 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01325)
- SCHLAGE Chrome Passage Knob Lockset, Georgian/Camelot (F10 GEO 625 CAM)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Satin Stainless (DBR2410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2410TB)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Polished Stainless (DB2420PS)
- SCHLAGE Grade 3 Single Cylinder Deadbolt, SFIC Prep Less Core, Adjustable 2-3/8-in and 2-3/4-in Backset, Fla (B560B 622)
- Copper Creek Deadbolt Locks