Shop All Keyed Entry Handlesets
Copper Creek
Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze
Mfr # FZ2610XCK-TB
Zoro # G9464048
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # FZ2610XCK-TB
- Zoro # G9464048
- UPC # 849386004727
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Knob Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Tuscan Bronze |
Standards | ANSI Grade-3 |
Fire Rated | Not Fire Rated |
Function | Keyed |
Material | Steel, Brass and Zinc |
ADA Compliant | No |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Features | All Metal Construction |
Key Material | 2 Included, Nickel Plated |
Color | Tuscan Bronze |
Pins | 5 |
Application | Retrofit or New Construction |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0195)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- Copper Creek Keyed Entry Handlesets