Shop All Exit Device Accessories
Copper Creek
Exterior pull plate, keyed rim cylinder for exit device, Aluminum
Mfr # ED-PCYL-AL
Zoro # G9460426
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
Product Information
- Brand Copper Creek
- MFR # ED-PCYL-AL
- Zoro # G9460426
- UPC # 878898007049
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Aluminum |
Color | Aluminum |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Description
Exterior pull plate, keyed rim cylinder for exit device, Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP886496900)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- TRANS ATLANTIC CO. Light Duty Grade 3 Classroom Cylindrical Keyed Entry Door Knob Set in Satin Stainless Steel (DL-ECB70-US32D)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- COPPER CREEK 48" Dark Bronze Grade 1 Vertical Rod Exit (V9560-DB-48)
- COPPER CREEK 36" Dark Bronze Grade 1 Rim Exit (R9500-DB-36)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK 36" Stainless Steel Fire Rated Grade 1 Vertical Rod Exit (V9560F-SS-36)
- COPPER CREEK 36" Stainless Steel Grade 1 Vertical Rod Exit (V9560-SS-36)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-AL-36)
- SDC BACK-BOX FOR 492 (SDC-492-BB)
- Copper Creek Door Exit Devices