Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Storeroom, Satin Stainless
Mfr # EL9050SS
Zoro # G9461239
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction
- Color Satin Stainless
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Finish Satin Stainless
Product Information
- Brand Copper Creek
- MFR # EL9050SS
- Zoro # G9461239
- UPC # 878898007209
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Storeroom Lever Trim |
Features | All Metal Construction |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Finish | Satin Stainless |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Key Material | 2 Included, Nickel Plated |
Electrical/Mechanical | Mechanical |
Warranty | Limited Lifetime |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | keyed |
ADA Compliant | Yes |
Pins | 6 |
Keyway Type | Schlage-C |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior storeroom lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (4PB40)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- VON DUPRIN Von Duprin - 3547A - Concealed Vertical Rod Exit Device - Exit Only - No Trim - Satin Chr (VNDP-CD3547A-EO-3-26D)
- Copper Creek Door Exit Devices