Shop All Exit Device Trims
Copper Creek
Erin Lever Exterior Trim Exit Keyed Entry, Satin Stainless
Mfr # EL9040SS
Zoro # G9461202
product price: $128.80
/ea
Free Shipping & Returns
$128.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Color Satin Stainless
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # EL9040SS
- Zoro # G9461202
- UPC # 878898007216
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Keyed Entry Lever Trim |
Finish | Satin Stainless |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Fire Rated | Not Fire Rated |
Pins | 6 |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Keyway Type | Schlage-C |
Key Material | 2 Included, Nickel Plated |
Function | keyed |
ADA Compliant | Yes |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior keyed lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Left Corner Pedestal Foot (PFL-B-RW)
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- Copper Creek Door Exit Devices