Shop All Dummy Door Handles
Copper Creek
Erin Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless
Mfr # EL6290SS
Zoro # G9462340
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Standards ANSI Grade-2
- Features All Metal Construction
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # EL6290SS
- Zoro # G9462340
- UPC # 878898008466
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | 1/2 Dummy Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Standards | ANSI Grade-2 |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Color | Satin Stainless |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
ADA Compliant | Yes |
Backset | Fixed 2-3/4" backset |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Latch Face | Standard Square-Corner Mortise Faceplate |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Function | 1/2 Dummy |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
Description
EL6290SS dummy lever in satin stainless provides dependable performance for high traffic commercial applications. EL6260SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the EL6260SS leverset.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 1x50' Adhesive Magnetic Tape, Black (BVCFM2021)
- ZORO SELECT Key Tag Numbered 121 to 200, White, 80 PK (33J878)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 25ft - Black (03-272-36-BK-25)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ACC 619 LH)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- Copper Creek Door Lever Locksets