Shop All Privacy Door Knobs
Copper Creek
Egg Knob Privacy Function, Black
Mfr # EK2030BC
Zoro # G9462858
product price: $17.60
/ea
$17.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Finish Black
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # EK2030BC
- Zoro # G9462858
- UPC # 878898002655
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Details
Standards | ANSI Grade-3 |
Finish | Black |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Black |
Features | All Metal Construction |
Includes | Hardware and instructions |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- OEM REF: 2012-2019 Subaru / 4-Button Remote Head Key / PN: 57497-FJ230 / CWTWB1U811 / G Chip 80 Bit (RHK-SUB010)
- JANDORF Grommet Rubber 5/8 Od 61523 (3395803)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP886496195)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- ARROW Cylindrical Lock, RK02-BD-03 (RK02-BD-03)
- Copper Creek Door Locks and Deadbolts