Shop All Dummy Door Knobs
Copper Creek
Egg Knob 1/2 Dummy Function, Satin Stainless
Mfr # EK2090SS
Zoro # G9463348
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Color Satin Stainless
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # EK2090SS
- Zoro # G9463348
- UPC # 878898001313
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Satin Stainless |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Color | Satin Stainless |
Features | All Metal Construction |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D SILL NOSE BRONZE 36"" (77891)
- WORDLOCK Wordlock Brs Util Lock (PL-106-SS)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Tuscan Bronze (CK2090TB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- Copper Creek Door Locks and Deadbolts