Shop All Keyed Entry Door Handles
Copper Creek
Daley Lever Push Button Keyed Entry Function, Satin Stainless
Mfr # DL1241SS
Zoro # G9461598
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated Not Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # DL1241SS
- Zoro # G9461598
- UPC # 878898005823
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Push Button Keyed Entry Lever |
Finish | Satin Stainless |
Fire Rated | Not Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | KW1 |
Includes | Hardware and instructions |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Color | Satin Stainless |
Strike | Round Corner 2-1/4'' Full Lip Strike Included |
Number of Pins | 5 |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Latch Face | Standard Round-Corner Mortise Faceplate & Drive-In Collar included |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- STRYBUC RH Pella Integrated Crank Roto (36-219RHBP)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Avery Grade 1 Lever Classroom Wfl Ul, Satin Stainless (AL7260SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- Copper Creek Door Locks and Deadbolts