Shop All Passage Door Knobs
Copper Creek
Colonial Knob Passage Function, Polished Stainless
Mfr # CK2020PS
Zoro # G9460067
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Includes Hardware and instructions
- Material Steel, Brass and Zinc
- Features All Metal Construction
- Finish Polished Stainless
Product Information
- Brand Copper Creek
- MFR # CK2020PS
- Zoro # G9460067
- UPC # 878898000835
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Includes | Hardware and instructions |
Material | Steel, Brass and Zinc |
Features | All Metal Construction |
Finish | Polished Stainless |
Color | Polished Stainless |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Hung Vent Lock White (50-1453W)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- BALDWIN ESTATE Modern Round Satin Black Turns Satin Black (6750.190)
- ELMDOR Fire Rated Access Door, 30x30, Prime Coat W/ Recessed Turn Latch (FR30X30PC-RTL)
- COPPER CREEK Ball Knob Passage Function, Tuscan Bronze (BK2020TB)
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- COPPER CREEK Colonial Knob Passage Function, Black (CK2020BC)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- DELANEY DESIGNER Delaney Designer 684400S Rosa Series Passage Door Knob Set With Square Backplate (684400S)
- Copper Creek Door Locks and Deadbolts