Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Knob Keyed Entry Function, Tuscan Bronze
Mfr # CK2040TB
Zoro # G9460651
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Tuscan Bronze
- Includes Hardware and instructions
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # CK2040TB
- Zoro # G9460651
- UPC # 878898000996
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Tuscan Bronze |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Finish | Tuscan Bronze |
For Use With | Standard Residential and Commercial doors |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade Outside Corner Trim Brushed Alum PK5 (14708)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 86mm ID, PK10 (ZUSAH4X86)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5225.003.ENTR)
- Copper Creek Door Knob Locksets